3-Phase Pump Motor, 150 HP, 444 Frame, 220/380V AC Voltage, 1,785/1,785 Nameplate RPM

  • Mfr # HO150P2RLG

  • Zoro # G7731419


product price:  $20,418.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
1,785/1,785
Voltage
220/380V AC
Full Load Amps
352.0/204.0-176.0
Frame
444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO150P2RLG
Zoro #
G7731419
UPC #
786382117320
Country of Origin
Mexico

Dimensions

Length Less Shaft
44 3/4 in
Overall Length
27 1/2 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
50 1/16 in

Details

Item
Pump Motor
HP
150
Nameplate RPM
1,785/1,785
Voltage
220/380V AC
Full Load Amps
352.0/204.0-176.0
Frame
444
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Motor Thermal Protection
None
Max. SF Amps
405.0/234.0-202.0
Bearing Protection
Shaft Shields
Thrust Rating
9,800 lb
Weight
1,500 lb
Part Winding Start Capable
No
Duty Cycle
Continuous

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 352.0/204.0-176.0, Height 50 1/16 in, HP 150, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 405.0/234.0-202.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.