3-Phase Pump Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 14 in Overall Length

  • Mfr # HO15P2BLG

  • Zoro # G7724434


product price:  $3,651.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,780
Voltage
230/460V AC
Full Load Amps
36.0/17.8
Frame
254
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO15P2BLG
Zoro #
G7724434
UPC #
786382111304
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 3/8 in
Overall Length
14 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Height
26 3/4 in

Details

Item
Pump Motor
HP
15
Nameplate RPM
1,780
Voltage
230/460V AC
Full Load Amps
36.0/17.8
Frame
254
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
93 %
Motor Thermal Protection
None
Duty Cycle
Continuous
Part Winding Start Capable
No
Thrust Rating
3,300 lb
Max. SF Amps
41.0/20.4
Bearing Protection
Shaft Shields
Weight
265 lb

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 36.0/17.8, Height 26 3/4 in, HP 15, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.4, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.