Motor, 1/6HP, 1450RPM, 115-120V, 60HZ

  • Mfr # 1257

  • Zoro # G0917330


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,401-1,500
Nameplate RPM
1,450
Voltage
115-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257
Zoro #
G0917330
UPC #
786382102296
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Length Less Shaft
5 3/8 in
Shaft Length
8 1/4 in
Overall Length
21 7/8 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,401-1,500
Nameplate RPM
1,450
Voltage
115-120V AC
Frame
56Z
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Full Load Amps
2.5 A
Max. Amps
3.27 A
Duty
Continuous
Motor Thermal Protection
Auto
Ins. Class
B
Hz
60 Hz
Motor Bearings
6201 (Opposite End Bearing); 6201 (Shaft End Bearing)
Motor Shaft Rotation
CCW
Watts
100 W
Blower Stages
2
Duty Cycle
Continuous
Weight
11.4 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,450 RPM, No. of Speeds 3, Voltage 115-120V AC, 2.5 A Full Load Amps, 56Z Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 8 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.