Motor, 1/6Hp, 825Rpm, 208/230V, 48Y, Em1873, 1/6 hp HP, 48Y Frame, 208-230V Voltage

  • Mfr # 1873

  • Zoro # G6459000


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

HP
1/6 hp
Nameplate RPM
825 RPM
Voltage
208-230V
Motor Mounting Type
Stud/Band
Full Load Amps
1 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1873
Zoro #
G6459000
UPC #
-
Country of Origin
Mexico

Details

Item
Motor,1/6Hp,825Rpm,208/230V,48Y,Em1873
HP
1/6 hp
Nameplate RPM
825 RPM
Voltage
208-230V
Motor Mounting Type
Stud/Band
Full Load Amps
1 A
Frame
48Y
Motor Bearings
SAB
Motor Service Factor
1
Motor Enclosure Design
TEAO
Phase
Single
Hz
60 Hz
Ins. Class
B
Standards
EE
Motor Thermal Protection
Automatic Reset
Kw
0.124333 kW
Duty Cycle
Continuous

Description

Motor,1/6Hp,825Rpm,208/230V,48Y,Em1873

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.