Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/8HP, 1075/3SPD, 115V, 60, 50HZ

  • Mfr # NAL1006

  • Zoro # G0917699


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,101-1,200
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAL1006
Zoro #
G0917699
UPC #
786382114626
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 3/4 in
Length Less Shaft
5 9/16 in
Body Dia.
5 5/8 in
Overall Length
22 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,101-1,200
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Hub/Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
Washdown
Motor Sub Application
Direct Drive Fan/Blower
Ins. Class
B
Duty
Continuous
Nominal Efficiency
49 %
Application
Washdown
Hz
60/50 Hz
Motor Service Factor
2.2
Motor Bearings
Sleeve
Full Load Amps
2.2 A
Voltage @ 50Hz
115
Service Factor @ 50Hz
1
Watts
100 W
RPM @ 50Hz
1,075 rpm
Weight
8.55 lb
Full Load Amps @ 50Hz
2.2 A
Max. Amps
5 A
Blower Stages
2
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 2.2 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 6 3/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.