Motor, 1/8HP, 1600RPM, 115V, 60HZ, 48Y

  • Mfr # 1357

  • Zoro # G0917994


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,600
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1357
Zoro #
G0917994
UPC #
786382108397
Country of Origin
Mexico

Dimensions

Overall Length
7 1/16 in
Shaft Length
3 in
Length Less Shaft
4 1/16 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,600
Voltage
115V AC
Frame
48
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
1.7 A
Motor Bearings
SAB/Sleeve (Opposite End Bearing); SAB/Sleeve (Shaft End Bearing)
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
No. of Speeds
1
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Max. Amps
3.47 A
Duty
Continuous
Hz
60 Hz
Watts
100 W
Weight
7.5 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds 1, Voltage 115V AC, 1.7 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.