Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1917
Zoro # G1930368
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Phase Single
- Body Dia. 5 5/8 in
- Motor Service Factor 1
- Full Load Amps 4.2 A
Product Information
- Brand U.S. Motors
- MFR # 1917
- Zoro # G1930368
- UPC # 786382001971
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 in |
Overall Length | 10 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Mounting Stud Length | 1/2 in |
Stud Size | #10-32 |
Details
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 4.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Replacement For 56JA29, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Frame Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-25-50-P-A-GF (DFM-25-50-P-A-GF)
- SUPCO Molded Cogged V Belt, BX144 (BX144)
- COILHOSE PNEUMATICS Nylon Tubing 12mm x 10mm x 100 Black (CO NC1210-100K)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5863)
- U.S. MOTORS Motor, 3/4 HP, 1725/1425 rpm, 56,115/230V (6313)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. Motors Direct Drive Blower Motors