Zoro Homepage

Motor, 1HP, 1075/3SPD, 115V, 60HZ, 48Y

  • Mfr # 8906

  • Zoro # G0918712


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor HP
1
HP
1
RPM Range
1,101-1,200
Nameplate RPM
1,075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8906
Zoro #
G0918712
UPC #
786382008451
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2 in
Overall Length
12 1/8 in
Length Less Shaft
7 1/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Motor HP
1
HP
1
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Includes
Hub Rings
Application
Washdown
Motor Shaft Rotation
CCW
Max. Ambient Temp.
40 Degrees C
Motor Application
Washdown
Ins. Class
B
Motor Bearings
Ball
Motor Thermal Protection
Auto
Hz
60 Hz
Full Load Amps
12.1 A
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure
OAO
Motor Service Factor
1
Capacitor Required
20
Duty
Continuous
Max. Amps
27.46 A
Watts
800 W
Weight
21.86 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 12.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 4 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.