Zoro Homepage

Motor, 1HP, 1625/3SPD, 208-230V, 60HZ, 48Y

  • Mfr # 1700

  • Zoro # G0919132


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G0919132
UPC #
786382060916
Country of Origin
Mexico

Dimensions

Overall Length
12 3/8 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
5 1/16 in
Length Less Shaft
7 3/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
Frame
48
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Includes
Hub Rings
Motor Shaft Rotation
CW/CCW
Motor Application
Commercial, Residential
No. of Speeds
3
Duty
Continuous
Motor Service Factor
5.1
Hz
60 Hz
Max. Amps
11.34 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Full Load Amps
5.1 A
Motor Thermal Protection
Auto
Ins. Class
B
Watts
800 W
Weight
18.8 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 5.1 A Full Load Amps, 48YZ Frame, Output Watts 800 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Frame Material Steel, Shaft Length 5 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.