Motor, 1HP, 1725RPM, 115/208-230V, 60HZ, 143T

  • Mfr # T1CA2J14

  • Zoro # G0919035


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
143T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1CA2J14
Zoro #
G0919035
UPC #
786382077242
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
12 3/4 in
Shaft Length
2 5/16 in
Length Less Shaft
10 7/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
143T
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Service Factor
1.15
Phase
Single
Full Load Amps
14.0/6.9-7.0 A
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Standards
CE, CSA Certified, UL Listed
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Bearing Protection
Double Shields
Duty Cycle
Continuous
Nominal Efficiency
7 %
Weight
32 lb
No. of Speeds
1

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 143T Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.