Motor, 1HP, 1725RPM, 115/208-230V, TEFC

  • Mfr # T1CA2J14CR

  • Zoro # G0918974


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Shaft Dia.
7/8 in
HP
1 hp
Nameplate RPM
1,725 RPM
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1CA2J14CR
Zoro #
G0918974
UPC #
786382077259
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
10 7/16 in
Shaft Length
2 in
Overall Length
12 7/16 in

Details

Item
General Purpose Motor
Voltage
115/208-230V AC
HP
1 hp
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Standards
CE, CSA Certified, UL Listed
Motor Design
Capacitor-Start
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
14.0/6.9-7.0 A
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Ins. Class
B
Frame
143TC
Motor Bearings
Ball
Nominal Efficiency
7 %
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Bearing Protection
Double Shields
Motor Shaft Design
Keyed
Weight
32 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 143TC Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.