Motor, 1Hp, 1725Rpm, 208-230/460V, 56H, 1 hp HP, 56H Frame, 208-230/460V Voltage, 1725 RPM Nameplate RPM
- Mfr # D1P2AH
- Zoro # G6461889
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
HP
1 hp
Nameplate RPM
1725 RPM
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid
Full Load Amps
3.2-3/1.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1P2AH
- Zoro #
- G6461889
- UPC #
- 00786382109004
- Country of Origin
- Mexico
- Item
- Motor,1Hp,1725Rpm,208-230/460V,56H
- HP
- 1 hp
- Nameplate RPM
- 1725 RPM
- Voltage
- 208V to 230V, 460V
- Motor Mounting Type
- Rigid
- Full Load Amps
- 3.2-3/1.5 A
- Frame
- 56H
- Motor Bearings
- 62036203
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- ODP
- Phase
- Three
- Hz
- 60 Hz
- Ins. Class
- B
- Nominal Efficiency
- 83.5%
- Standards
- EE, NEMA Premium
- Motor Thermal Protection
- No Protection
- NEMA Design
- B
- Kw
- 0.746 kW
- Duty Cycle
- Continuous
Dimensions
- Overall Length
- 12.3 in
Description
Motor,1Hp,1725Rpm,208-230/460V,56H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.