3-Phase Brake Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # BMU1P2DFCR

  • Zoro # G7730481


product price:  $1,662.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
Nameplate RPM
1,755 RPM
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMU1P2DFCR
Zoro #
G7730481
UPC #
786382118556
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
17 7/8 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
Nameplate RPM
1,755 RPM
Frame
56
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Brake Rating
6 ft-lb
Motor Shaft Rotation
CW/CCW
Inverter Rated
Inverter Rated
Nominal Efficiency
85.5 %
CC Number
CC030A
Hz
60/50 Hz
Motor Frame Material
Steel
Full Load Amps
3.1-3.0/1.5 A
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Standards
cRUus, CSA
No. of Speeds
1
Ins. Class
F
Motor Application
General Purpose
Motor Service Factor
1.25
Phase
Three
Voltage @ 50Hz
208-230/460V AC
RPM @ 50Hz
1,755 RPM
Service Factor @ 50Hz
1.25
Bearing Protection
Double Shields
Brake Model/Series
FR28
Usable @ 208V
Usable at 208V
HP @ 50Hz
1 hp
Inverter Rating
2:1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
3.1-3.0/1.5 A
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Sub Application
Door Operator, Machine Tool, Speed Reducer
Variable Torque Rating
10:1
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.1-3.0/1.5 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.