Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 HP, 143 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # YC1P2B
  • Zoro # G3642056

product price: 
$
821.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC1P2B
Zoro #
G3642056
UPC #
786382089955
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 13/16 in
Overall Length
13 1/16 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Shaft Diameter
7/8 in
Wire Rope Length
13 1/16 in
Frame Size
143TC
Length
13 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Item
Hazardous Location Motor
Hz
60 Hz
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Full Load Amps
3.0/1.5 A
Nameplate RPM
1,760 RPM
Motor Mounting Position
Horizontal
CC Number
CC030A
Ins. Class
F
Nominal Efficiency
85.5 %
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
80 lb
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
3.0/1.5 A
Temperature Code
T2B
Frame Material
Cast Iron
Insulation Class
F
NEMA Design Class
B
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type C-Face, Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.