Motor, 1HP, 3450, 2850RPM, 208-230/460V, 56J

  • Mfr # EE506

  • Zoro # G0919169


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Motor Mounting Type
Face
Motor Sub Application
Commercial Duty Pumping
Frame
56J
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE506
Zoro #
G0919169
UPC #
786382067434
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 5/16 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pool Pump Motor
Phase
Three
Motor Mounting Type
Face
Motor Sub Application
Commercial Duty Pumping
Frame
56J
HP
1
Motor Shaft Design
Threaded
Nameplate RPM
3,450/2,850
Motor Design
3-Phase
Hz
60/50
Motor Shaft Rotation
CCW
Motor Application
Pump
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.4
Motor Enclosure Design
Open Dripproof
Full Load Amps
3.5-3.4/1.7
Voltage
208-230/460V AC
Motor Bearings
Ball
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Thermal Protection
None
Weight
24 lb
Max. SF Amps
4.4-4.2/2.1
HP @ 50Hz
1
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Yes
NEMA Design
C
Voltage @ 50Hz
208-230/460V
Full Load Amps @ 50Hz
3.5-3.4/1.7
RPM @ 50Hz
2,850/3,450
Service Factor @ 50Hz
1.4
Bearing Protection
Double Shields
RPM Range
3,001-3,600

Description

Pool Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.5-3.4/1.7, Full Load Amps @ 50Hz 3.5-3.4/1.7, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.4-4.2/2.1, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.