Motor, 1HP, 3450RPM, 575V, 60HZ, 56J

  • Mfr # EE506-5

  • Zoro # G0919473


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Special Application Close Coupled Pump
Full Load Amps
2.1
Voltage
208-230/460V AC
HP
1
Length Less Shaft
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE506-5
Zoro #
G0919473
UPC #
786382075583
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/2 in
Overall Length
12 1/16 in
Shaft Length
2 1/2 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Motor
Motor Sub Application
Special Application Close Coupled Pump
Full Load Amps
2.1
Voltage
208-230/460V AC
HP
1
Frame
56J
Ins. Class
B
Motor Enclosure Design
Open Dripproof
Motor Design
3-Phase
Nameplate RPM
3,450/2,850
Motor Mounting Type
Face
Motor Shaft Rotation
CCW
Phase
Three
Motor Service Factor
1.4
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Hz
60 Hz
Motor Thermal Protection
None
Motor Shaft Design
Threaded
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Bearing Protection
Double Shields
Max. SF Amps
2.4
NEMA Design
C
Duty Cycle
Continuous
No. of Speeds
1
Service Factor @ 50Hz
1.4
Weight
19 lb
RPM Range
3,001-3,600

Description

Motor, Bearing Protection Double Shields, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.1, HP 1, Ins. Class B, Length Less Shaft 9 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.4, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.