Shop U.S. MOTORS

Three-Phase Hazardous Location Motor, 1 hp HP, 182 Frame, 230/460V AC Voltage, 865 RPM Nameplate RPM

  • Mfr # X1P4B
  • Zoro # G7724638

product price: 
$
1,240.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
865 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8/2.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1P4B
Zoro #
G7724638
UPC #
786382119171
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 13/16 in
Overall Length
15 1/2 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Wire Rope Length
15 1/2 in
Shaft Diameter
1 1/8 in
Frame Size
182
Length
15 1/2 in

Details

Item
Hazardous Location Motor
HP
1 hp
Nameplate RPM
865 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8/2.4 A
Frame
182
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
Motor Thermal Protection
Auto
NEMA Design
B
Hazardous Location Class
Class I, Class II
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
90 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Frame Material
Cast Iron
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Number of Speeds
1
Full Load Current @ 60 Hz
4.8/2.4 A
Application
Hazardous Location
Temperature Code
T3B
Product Type
Hazardous Location Motor
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 865 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews