Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ05
- Zoro # G623361615
product price:Â
$
2,092.99
/ea
Key Features
Nameplate RPM @ 50 Hz
1425 RPM
Insulation Class
F
Frequency
60 Hz
Full Load Current @ 60 Hz
18.0 A, 36.0 A
Nameplate Service Factor @ 60 Hz
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ05
- Zoro #
- G623361615
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM @ 50 Hz
- 1425 RPM
- Insulation Class
- F
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 18.0 A, 36.0 A
- Nameplate Service Factor @ 60 Hz
- 1.15
- Efficiency Rating
- NEMA Premium Efficiency
- Application
- General Purpose
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Motor Design
- Three-Phase
- Item
- Motor
- Nameplate Voltage @ 50 Hz
- 380, 400, 415V AC
- Product Type
- General Purpose Motor
- Phase
- Three
- Nameplate RPM @ 60 Hz
- 1,775 RPM
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate Horsepower @ 60 Hz
- 15 hp
Dimensions
- Frame Size
- 254T
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.