Zoro Homepage

Motor, 1PH, 1/2HP, 1800, 115/230V

  • Mfr # WD12AA2PZ7

  • Zoro # G0390492


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
Voltage
115/230V AC
Frame
56
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD12AA2PZ7
Zoro #
G0390492
UPC #
786382059576
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 7/8 in
Shaft Length
3 in
Length Less Shaft
8 7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
Voltage
115/230V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Ins. Class
F
Motor Shaft Design
Keyed
Nameplate RPM
1,800 RPM
Motor Mounting Position
All Angle
Motor Mounting Type
Yoke
Motor Bearings
Ball
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Shaft Material
303
Standards
USDA
Hz
60 Hz
Motor Application
Food Processing, General Purpose
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.9/2.9 A
Motor Sub Application
Bakery
No. of Speeds
1
Finish
Epoxy-Coated
Weight
32 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.9/2.9 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.