Zoro Homepage

Motor, 1PH, 5HP, 3600, 230V, EFF 88.8

  • Mfr # UJ5C1K18M

  • Zoro # G0390535


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
HP
5
Nameplate RPM
3,505
Frame
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ5C1K18M
Zoro #
G0390535
UPC #
786382046903
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 in
Height
9 1/4 in
Body Dia.
9.6 in
Overall Length
20.2

Details

Item
Close Coupled Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
HP
5
Nameplate RPM
3,505
Frame
184
Voltage
230V AC
Motor Efficiency Group
0.888
RPM Range
3505 RPM
Hz
60 Hz
Nominal Efficiency
88.8 %
Motor Service Factor
1.15
Full Load Amps
19.6
Motor Application
Centrifugal Pump
Ins. Class
F
Motor Frame Material
Aluminum
Motor Mounting Type
Rigid Base
Phase
Single
Max. Ambient Temp.
40 Degrees C
Weight
89 lb
No. of Speeds
1
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Motor Shaft Design
0.875
Duty
CONT
Motor Bearings
6205-2Z-J/C3,6307-2Z-J/C3

Description

Close Coupled Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 19.6, Height 9 1/4 in, HP 5, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.