Zoro Homepage

Motor, 1PH, 7.5HP, 1800, 230V, EFF 81.1, JP

  • Mfr # UJ7C2K21P

  • Zoro # G0399714


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,725
Frame
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7C2K21P
Zoro #
G0399714
UPC #
786382047139
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 1/16 in
Body Dia.
11.3 in
Height
10 7/8 in
Shaft Dia.
7/8 in

Details

Item
Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,725
Frame
215
Voltage
230V AC
Nominal Efficiency
81.1 %
Motor Frame Material
Aluminum
Full Load Amps
33.5
Motor Mounting Type
Rigid Base
Ins. Class
F
Phase
Single
Motor Service Factor
1.15
Motor Application
Centrifugal Pump
Hz
60 Hz
No. of Speeds
1
Duty Cycle
Continuous
Weight
120 lb
Max. Ambient Temp.
40 Degrees C
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 33.5, Height 10 7/8 in, HP 7 1/2, Ins. Class F, Length Less Shaft 18 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.