Shop U.S. MOTORS

HazardousLocationMotor, 2hp, 3500RPM

  • Mfr # X2P1B
  • Zoro # G1928889

product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nameplate RPM
3,500 RPM
Voltage
230V AC, 460V AC
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X2P1B
Zoro #
G1928889
UPC #
786382089931
Country of Origin
Mexico
HP
2 hp
Nameplate RPM
3,500 RPM
Voltage
230V AC, 460V AC
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Service Factor
1
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Design
Three-Phase
Item
Hazardous Location Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Bearings
Sealed
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Phase
Three
No. of Speeds
1
Motor Shaft Design
Keyed
Full Load Amps
4.9/2.4 A
Motor Application
Hazardous Location
Ins. Class
F
Motor Sub Application
Pumps; Fans; Compressors; Conveyors; Tools Located in Hazardous Locations
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Weight
75 lb
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Temp. Code
T3B
Hazardous Location Division
Division I
Usable @ 208V
Not Usable at 208V
Standards
CSA Certified, UL Listed
Nominal Efficiency
85.5 %
Includes
Cast Iron End Brackets, Conduit Box
Hazardous Location Class
Class I, Class II
Conduit Box Location
Exterior
Motor Frame Material
Cast Iron
Duty Cycle
Continuous
Hazardous Location Group
Group D, Group F, Group G
Product Type
Hazardous Location Motor
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Manufacturers Warranty
3 yr
Insulation Class
F
Mounting Position
Horizontal
Frequency
60 Hz
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
4.9/2.4 A
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Frame Material
Cast Iron
Temperature Code
T3B
Application
Hazardous Location

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 4.9/2.4 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.