Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # X20P2B
  • Zoro # G3642038

product price: 
$
2,654.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X20P2B
Zoro #
G3642038
UPC #
786382094003
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
256T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
48.0/23.8 A
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nameplate RPM
1,770 RPM
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
Hz
60 Hz
Standards
CSA Certified, UL Listed
Nominal Efficiency
93 %
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Ins. Class
F
Motor Service Factor
1
CC Number
CC030A
Motor Shaft Design
Keyed
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T3C
Duty Cycle
Continuous
Weight
375 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T3C
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Number of Speeds
1
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Frame Material
Cast Iron
NEMA Design Class
B
Full Load Current @ 60 Hz
48.0/23.8 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 48.0/23.8 A, 256T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews