Shop U.S. MOTORS

Motor, 215T, Rigid Base

  • Mfr # JG03

  • Zoro # G923925029


product price:  $1,475.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Size
215T
Nameplate RPM @ 50 Hz
1,465/1,470/1,445/1,455/1,460 RPM
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Frame Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JG03
Zoro #
G923925029
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
215T
Overall Length
19 11/16 in

Details

Nameplate RPM @ 50 Hz
1,465/1,470/1,445/1,455/1,460 RPM
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Frame Material
Cast Iron
Variable Torque Rating
20:1
Mounting Position
Horizontal
Phase
Three
Item
Motor
Usable @ 208V
Not Usable at 208V
Motor Design
Three-Phase
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
14.2/7.1 A
Usable @ 200V
Not Usable at 200V
Nameplate Service Factor @ 60 Hz
1.25
Nominal Efficiency
89.5 %
Manufacturers Warranty
42 mo

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.