3-Phase Motor, 250 HP, 445 Frame, 460V AC Voltage, 1,780 Nameplate RPM 27 1/2 in Overall Length

  • Mfr # HO250V2SLH

  • Zoro # G7724890


product price:  $30,998.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
250
Nameplate RPM
1,780
Voltage
460V AC
Full Load Amps
281.0
Frame
445
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO250V2SLH
Zoro #
G7724890
UPC #
786382031923
Country of Origin
Mexico

Dimensions

Length Less Shaft
44 3/4 in
Overall Length
27 1/2 in
Body Dia.
20 in
Bolt Circle Dia.
11/16 in
Height
50 1/16 in

Details

Item
Motor
HP
250
Nameplate RPM
1,780
Voltage
460V AC
Full Load Amps
281.0
Frame
445
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Inverter Rated
Yes
Motor Thermal Protection
None
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Max. SF Amps
323.0
Weight
1,600 lb
Part Winding Start Capable
No
Thrust Rating
9,800 lb

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 281.0, Height 50 1/16 in, HP 250, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 323.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.