Shop U.S. MOTORS
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Phase Hazardous Location Motor, 25 HP, 324 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
- Mfr # YC25P3B
- Zoro # G3641322
product price:Â
$
6,982.99
/ea
Key Features
Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC25P3B
- Zoro #
- G3641322
- UPC #
- 786382092627
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 5 1/4 in
- Overall Length
- 30 11/16 in
- Length Less Shaft
- 25 7/16 in
- Shaft Dia.
- 2 1/8 in
- Frame Size
- 324
- Shaft Diameter
- 2 1/8 in
- Wire Rope Length
- 30 11/16 in
- Length
- 30 11/16 in
Description
Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 61.0/31.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.