Motor, 25HP, 1755RPM, 200V, 60HZ, 256T

  • Mfr # DH25S2HF

  • Zoro # G0919613


product price:  $2,406.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Phase
Three
HP
25
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH25S2HF
Zoro #
G0919613
UPC #
786382055837
Country of Origin
Mexico

Dimensions

Lead Length
72 in
Shaft Dia.
1 5/8 in

Details

Item
Pool and Spa Pump Motor
Phase
Three
HP
25
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,755
Hz
60 Hz
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Full Load Amps
72.0
Motor Design
3-Phase
Usable @ 200V
Yes
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
No. of Speeds
1
Nominal Efficiency
89.5 %
Ins. Class
F
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Weight
160 lb
Frame
256T
Duty Cycle
Intermittent

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Duty Cycle Intermittent, Frame 256T, Hz 60 Hz, Full Load Amps 72.0, HP 25, Ins. Class F, Lead Length 72 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.