Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # X25P2B
  • Zoro # G3641347

product price: 
$
2,942.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X25P2B
Zoro #
G3641347
UPC #
786382090623
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nominal Efficiency
93.6 %
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
CC Number
CC030A
Motor Application
Hazardous Location
Nameplate RPM
1,775 RPM
Full Load Amps
58.0/28.9 A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Ins. Class
F
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
NEMA Design
B
Temp. Code
T3C
Hazardous Location Division
Division I
Weight
286 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Keyed
NEMA Design Class
B
Mounting Position
Horizontal
Temperature Code
T3C
Full Load Current @ 60 Hz
58.0/28.9 A
Frame Material
Cast Iron
Application
Hazardous Location
Insulation Class
F
Frequency
60 Hz
Number of Speeds
1
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 58.0/28.9 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews