3-Phase Hazardous Location Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 3,560 Nameplate RPM

  • Mfr # YC25P1BS
  • Zoro # G5973844
product price: 
$
4,195.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC25P1BS
Zoro #
G5973844
UPC #
786382090814
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/4 in
Length Less Shaft
23 in
Overall Length
26 1/4 in
Shaft Dia.
1 7/8 in
Shaft Diameter
1 7/8 in
Frame Size
284
Wire Rope Length
26 1/4 in
Length
26 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
No. of Speeds
1
Item
Hazardous Location Motor
Nominal Efficiency
91.7 %
Hz
60 Hz
Full Load Amps
57.0/28.7 A
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Shaft Design
Keyed
CC Number
CC030A
Standards
CSA Certified, UL Listed
Nameplate RPM
3,560 RPM
NEMA Design
B
Temp. Code
T2B
Weight
390 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Full Load Current @ 60 Hz
57.0/28.7 A
Application
Hazardous Location
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Mounting Position
Horizontal
Frame Material
Cast Iron
Temperature Code
T2B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 3,560 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 57.0/28.7 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews