Shop BALDOR-RELIANCE

Pump Motor, C-Face, 56J

  • Mfr # JL1313A
  • Zoro # G7160977

product price: 
$
773.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC031A
Motor Frame Material
Steel
Shaft Dia.
5/8 in
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL1313A
Zoro #
G7160977
UPC #
781568112823
Country of Origin
United States
Item
Pump Motor
CC Number
CC031A
Motor Frame Material
Steel
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Voltage
115V AC, 230V AC
Motor Application
General Application
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Nameplate RPM
3,450
Inverter Rated
No
Motor Service Factor
1.3
Motor Shaft Rotation
CCW
Motor Bearings
Ball
Standards
CSA, RoHS Compliant, UR
Frame
56J
Full Load Amps
13/6.5 A
Nominal Efficiency
78.5 %
Motor Design
Capacitor-Start/Run
Motor Mounting Position
Vertical
No. of Speeds
1
Motor Shaft Design
Threaded
RPM Range
3,001-3,600
HP
1 1/2
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Part Winding Start Capable
Yes
Duty Cycle
Continuous
Number of Speeds
1
Frequency
60 Hz
Full Load Current @ 60 Hz
13.0A / 6.5A
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1.3
Application
Pump
Bearing Type
Ball
Number of Wires
4
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Open Drip Proof
Series
JL
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate RPM @ 60 Hz
3,600 RPM

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 7/16 in
Shaft Length
2 3/8 in
Overall Length
13 7/8 in
Shaft Diameter
5/8 in
Body Diameter
5.7 in
Frame Size
56J
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 13/6.5 A, Full Load Amps @ 50Hz Not Applicable, HP 1 1/2, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.