Motor, 284TS, Rigid Base

  • Mfr # GA38
  • Zoro # G823925020
product price: 
$
2,572.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Full Load Current @ 60 Hz
23.0 A
Frame Size
284TS
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Motor Enclosure Type
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA38
Zoro #
G823925020
UPC #
-
Country of Origin
Mexico
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Item
Motor
Full Load Current @ 60 Hz
23.0 A
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
5 yr
Nominal Efficiency
91.7 %
Nameplate RPM @ 50 Hz
1,455/1,465 RPM
Weight
310 lb
Inverter Rating
Inverter Rated
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Constant Torque Rating
5:1
Motor Design
Three-Phase
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Insulation Class
F
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Variable Torque Rating
20:1
NEMA Design Class
B
Mounting Position
Horizontal
Frame Material
Cast Iron
Nameplate RPM @ 60 Hz
3,600 RPM
Nameplate Horsepower @ 60 Hz
25 hp
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Frame Size
284TS
Overall Length
26 5/16 in
Wire Rope Length
26 5/16 in
Length
26 5/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews