Shop MARATHON
See all product information
Create Account
E269 General Purpose Motor
- Mfr # ME269A
- Zoro # G223932178
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Frame
56C
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME269A
- Zoro #
- G223932178
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon E269 general-purpose single-phase motor, 0.75 HP capacitor start/capacitor run, 56C frame with drip-proof enclosure and rolled steel construction, 1725/1425 RPM at 100-120/200-240 V and 9.0-8.8 A. Continuous-duty, service factor 1.25, insulation class B, reversible CCW/CW rotation, CSA certified; dimensions 15.63 in L x 9.88 in W x 7.50 in H and weighing 31 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.