Motor, 2HP, 1140RPM, 208-230/460V, 56Z, OAO

  • Mfr # 8987H

  • Zoro # G0919814


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8987H
Zoro #
G0919814
UPC #
786382106836
Country of Origin
Mexico

Dimensions

Overall Length
16 3/4 in
Body Dia.
6 5/16 in
Length Less Shaft
10 3/4 in
Shaft Dia.
5/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
208-230/460V AC
Frame
56
Motor Mounting Type
Band
Phase
Three
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Bearings
Ball
Motor Thermal Protection
Auto
Max. Amps
32.62 A
Hz
60 Hz
Motor Application
Air Conditioning
Max. Ambient Temp.
158 Degrees F
Ins. Class
F
No. of Speeds
1
Full Load Amps
7.6-7.4/3.7 A
Motor Shaft Rotation
CCW
Watts
1,500 W
Weight
45 lb

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 7.6-7.4/3.7 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.