Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 2 HP, 184 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM

  • Mfr # X2P3B
  • Zoro # G3641557

product price: 
$
952.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X2P3B
Zoro #
G3641557
UPC #
786382092764
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Full Load Amps
5.8/2.9 A
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Frame Material
Cast Iron
Nameplate RPM
1,170 RPM
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
CC Number
CC030A
Motor Service Factor
1
Nominal Efficiency
88.5 %
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
110 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Full Load Current @ 60 Hz
5.8/2.9 A
Application
Hazardous Location
Number of Speeds
1
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Shaft Design
Keyed
Temperature Code
T3B
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews