Shop MARATHON
See all product information
Create Account
G657 Explosion Proof Motor 3/4 HP, 1800 RPM, 56 Frame, XPFC
- Mfr # MG657
- Zoro # G523931406
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
No. of Speeds
1
Motor Enclosure Design
EPFC
Frame
56
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG657
- Zoro #
- G523931406
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- No. of Speeds
- 1
- Motor Enclosure Design
- EPFC
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MG657 (56C17G5317) explosion-proof cap-start motor, 3/4 HP, 1,725 RPM, single phase with reversible rotation and automatic overload protection. Frame 56, 6.5-inch diameter, EPFC enclosure, rigid base mounting, 115/208-230 V, 11.0/5.4-5.5 A, single shaft; rolled steel construction, 36 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.