Three-Phase Motor, 2 HP, 184TC Frame, 575V Voltage, 1,175 Nameplate RPM 16 3/16 in Overall Length

  • Mfr # U2P3GC
  • Zoro # G7730588
product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,175
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P3GC
Zoro #
G7730588
UPC #
786382087722
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 13/16 in
Overall Length
16 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/8 in
Frame Size
184TC
Shaft Diameter
1 1/8 in
Wire Rope Length
16 3/16 in
Length
16 3/16 in

Details

Item
Motor
HP
2
Nameplate RPM
1,175
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.5 A
Frame
184TC
Motor Bearings
6205-2Z-J/C3,6206-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Bearing Protection
Double Shields
Weight
70 lb
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Sub Application
Fan/Blower, Air Compressor
Product Type
General Purpose Motor
Number of Speeds
1
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.25
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,450/1,455 RPM
NEMA Design Class
B
Full Load Current @ 60 Hz
2.5 A
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,175, Frame 184TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews