Three-Phase Motor, 50 HP, 365T Frame, 575V Voltage, 1,190 Nameplate RPM 32 7/16 in Overall Length

  • Mfr # CD50P3G
  • Zoro # G7726202
product price: 
$
5,330.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD50P3G
Zoro #
G7726202
UPC #
786382123352
Country of Origin
Mexico
Item
Motor
HP
50
Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Weight
730 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Full Load Current @ 60 Hz
47.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Shaft Design
Keyed
Insulation Class
F
Application
General Purpose
Nameplate RPM @ 50 Hz
1,190 RPM

Dimensions

Length Less Shaft
26 9/16 in
Overall Length
32 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Frame Size
365T
Shaft Diameter
2 3/8 in
Wire Rope Length
32 7/16 in
Length
32 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,190, Frame 365T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 47.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews