Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 2 HP, 145 Frame, 575V AC Voltage, 1,750 Nameplate RPM

  • Mfr # X2P2G
  • Zoro # G3641566

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X2P2G
Zoro #
G3641566
UPC #
786382104726
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
10 11/16 in
Shaft Length
2 1/4 in
Overall Length
12 7/8 in
Frame Size
145T
Wire Rope Length
12 7/8 in
Shaft Diameter
7/8 in
Length
12 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Ins. Class
F
Hz
60 Hz
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Nameplate RPM
1,750 RPM
No. of Speeds
1
Nominal Efficiency
86.5 %
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Motor Service Factor
1
Full Load Amps
2.3 A
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
CC Number
CC030A
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T3B
Duty Cycle
Continuous
Weight
65 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Frequency
60 Hz
Number of Speeds
1
NEMA Design Class
B
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Shaft Design
Keyed
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Temperature Code
T3B
Full Load Current @ 60 Hz
2.3 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.3 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Hazardous Location Division Division I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.