Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 2HP, 3450, 2850RPM, 60HZ, 56C

  • Mfr # EE612B

  • Zoro # G0919884


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Frame
56C
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE612B
Zoro #
G0919884
UPC #
786382050870
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
6 3/4 in

Details

Item
Motor
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Frame
56C
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Voltage
115/208-230V AC
Motor Design
3-Phase
Motor Bearings
Ball
Ins. Class
F
Hz
60/50
Motor Shaft Design
Threaded
HP
2
Full Load Amps
5.5-5.1/2.5
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,755
Nominal Efficiency
85.5 %
Motor Mounting Type
Face
Phase
Three
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
Motor Thermal Protection
Auto
Conduit Box Position
F1
NEMA Design
B
Full Load Amps @ 50Hz
5.5-5.1/2.5
HP @ 50Hz
2
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208-230/460V
Weight
30 lb
No. of Speeds
1
Max. SF Amps
6.3-5.7/2.9
RPM @ 50Hz
3,510/3,480/2,900/2,875
Bearing Protection
Double Shields
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
Yes

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 5.5-5.1/2.5, Full Load Amps @ 50Hz 5.5-5.1/2.5, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.3-5.7/2.9, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.