3-Phase Pump Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 12 in Overall Length

  • Mfr # HO30V2BLF

  • Zoro # G7725021


product price:  $5,363.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO30V2BLF
Zoro #
G7725021
UPC #
786382065614
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
12 in
Bolt Circle Dia.
7/16 in
Body Dia.
16.9 in
Height
28 1/16 in

Details

Item
Pump Motor
HP
30
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Frame
286
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Inverter Rated
Yes
Ring to Ring Center
8 3/16 in
Motor Thermal Protection
None
Thrust Rating
3,300 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Part Winding Start Capable
No
Weight
325 lb
Max. SF Amps
81.0/41.0

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 28 1/16 in, HP 30, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/41.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.