Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # YC30P2B
  • Zoro # G3641602

product price: 
$
4,695.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC30P2B
Zoro #
G3641602
UPC #
786382090616
Country of Origin
Mexico

Dimensions

Overall Length
27 11/16 in
Shaft Length
4 5/8 in
Length Less Shaft
23 1/16 in
Shaft Dia.
1 7/8 in
Wire Rope Length
27 11/16 in
Frame Size
286T
Shaft Diameter
1 7/8 in
Length
27 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
286T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
CC Number
CC030A
Nominal Efficiency
93.6 %
Nameplate RPM
1,775 RPM
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Ins. Class
F
Standards
CSA Certified, UL Listed
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Full Load Amps
69.0/34.0 A
Motor Mounting Position
Horizontal
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T2B
Weight
460 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
NEMA Design Class
B
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Frame Material
Cast Iron
Temperature Code
T2B
Application
Hazardous Location
Frequency
60 Hz
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Full Load Current @ 60 Hz
69.0/34.0 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 69.0/34.0 A, 286T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.