Zoro Homepage

Farm Duty Motor, 3-Phase, 3/4 HP, 190/380V AC; 208-230/460V AC, 1,725 Nameplate RPM, 56Y Frame

  • Mfr # FD34SM2DZYR

  • Zoro # G0408123


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
Voltage
190/380V AC; 208-230/460V AC
Frame
56Y
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD34SM2DZYR
Zoro #
G0408123
UPC #
786382090067
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/16 in
Overall Length
11 3/4 in
Shaft Length
1 9/16 in
Shaft Dia.
1/2 in

Details

Item
Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
3/4
Voltage
190/380V AC; 208-230/460V AC
Frame
56Y
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Auger Drive Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
N-Flange
Motor Shaft Design
Keyed
Motor Sub Application
Auger
Motor Shaft Rotation
Reversible
Capacitor Required
Yes
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Full Load Amps
2.7-2.6/1.3; 3.0/1.5 A
Ins. Class
F
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Usable @ 208V
Yes
Weight
28.8 lb
Voltage @ 50Hz
190/380V; 208-230/460
RPM @ 50Hz
1425/1725
Full Load Amps @ 50Hz
2.7-2.6/1.3 A; 3.0/1.5 A
Service Factor @ 50Hz
1
HP @ 50Hz
3/4

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.7-2.6/1.3, 3.0/1.5 A, 56Y Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.