Zoro Homepage

Motor, 3/4HP, 1075/4SPD, 115V, 60HZ, 48Y

  • Mfr # CA3415

  • Zoro # G0920374


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3415
Zoro #
G0920374
UPC #
786382100551
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Length Less Shaft
5 9/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
9 9/16 in

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Fan Coil Motor
Motor Thermal Protection
Auto
Nameplate RPM
1075 rpm
No. of Speeds
4
Number of Shafts
1
OEM Replacement Brand
Carrier
Phase
1
RPM Range
1,101-1,200
Voltage
115V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
10.7 A
Capacitor Required
Included
Hz
60 Hz
Application
Fan
Weight
16.89 lb
Max. Amps
23.11 A
Watts
600 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 10.0 A Full Load Amps, 48Y Frame, Output Watts 600 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.