Zoro Homepage

Motor, 3/4HP, 1075/4SPD, 115V, 60HZ, 48Y, PSC

  • Mfr # 6452

  • Zoro # G0920383


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6452
Zoro #
G0920383
UPC #
786382080877
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 13/16 in
Body Dia.
5 5/8 in
Shaft Length
5 in
Shaft Dia.
1/2 in
Overall Length
10 13/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Band
Phase
Single
Motor Enclosure Design
Open Air-Over
Duty
Continuous
Nominal Efficiency
56.7 %
Ins. Class
B
Includes
Hub Rings
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Shaft Rotation
CCW
Motor Service Factor
11.2
Max. Amps
28.25 A
Motor Application
Commercial, Residential
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
No. of Speeds
4
Full Load Amps
11.2 A
Watts
600 W
Weight
22.12 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 11.2 A Full Load Amps, 48Y Frame, Output Watts 600 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Length 5 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.