Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4HP, 1075/5SPD, 208-230V, 60HZ, OAO

  • Mfr # 8065

  • Zoro # G0920392


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8065
Zoro #
G0920392
UPC #
786382006976
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
8 7/8 in

Details

Item
Brushless Blower
Motor Design
ECM
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115/208-230V AC
Frame
48Y
Phase
Single
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
5.0 A
No. of Speeds
5
Motor Thermal Protection
Auto
Motor Application
Washdown
Max. Ambient Temp.
60 Degrees C
Max. Amps
5 A
Motor Shaft Rotation
CW/CCW
Blower Stages
1
Watts
600 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115/208-230V AC, 5.0 A Full Load Amps, 48Y Frame, Motor Thermal Protection Auto, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Frame Material Steel, Shaft Length 4 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.