Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, OAO

  • Mfr # 1894

  • Zoro # G0920429


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894
Zoro #
G0920429
UPC #
786382102517
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
20 5/8 in
Lead Length
20 in
Body Dia.
5 5/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Voltage Compatibility
208V AC, 230V AC
Application
Double Shaft Direct-Drive Blower
Ins. Class
B
Full Load Amps
5.0 A
Duty
Continuous Air Over
Motor Service Factor
1
Hz
60 Hz
Features
Connection and Capacitor Information Furnished on Nameplate, Green Ground Lead, Mounting Holes in Shell for Mounting Capacitor, When Supplied Capacitor and Mounting Hardware are Supplied Detached
Motor Bearings
Ball
Standards
CSA Certified, UL Listed

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 5.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Lead Length 20 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.