Motor, 3/4Hp, 1075Rpm, 3Spd, 208/230V, Em8905, 3/4 hp HP, 48Y Frame, 208-230V Voltage

  • Mfr # 8905

  • Zoro # G6462318


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1075 RPM
Voltage
208-230V
Motor Mounting Type
Band/Hub/Stud
Full Load Amps
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8905
Zoro #
G6462318
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10.4 in

Details

Item
Motor,3/4Hp,1075Rpm,3Spd,208/230V,Em8905
HP
3/4 hp
Nameplate RPM
1075 RPM
Voltage
208-230V
Motor Mounting Type
Band/Hub/Stud
Full Load Amps
4 A
Frame
48Y
Motor Bearings
SAB
Motor Service Factor
1
Motor Enclosure Design
OAO
Phase
Single
No. of Speeds
3
Hz
60 Hz
Ins. Class
B
Motor Thermal Protection
Automatic Reset
Duty Cycle
Continuous Air Over
Kw
0.5595 kW

Description

Motor,3/4Hp,1075Rpm,3Spd,208/230V,Em8905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.