Motor, 3/4HP, 1750RPM, 60, 50HZ

  • Mfr # BMU34S2AFCR

  • Zoro # G4405249


product price:  $1,269.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3/4 hp
Nameplate RPM
1,765 RPM
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMU34S2AFCR
Zoro #
G4405249
UPC #
786382069681
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
15 5/8 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3/4 hp
Nameplate RPM
1,765 RPM
Frame
56
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Brake Rating
6 ft-lb
RPM Range
1750 RPM
Motor Application
General Purpose
Motor Thermal Protection
None
Hz
60 Hz
Frame Material
Aluminum
Motor Service Factor
1.25
Nominal Efficiency
80 %
Phase
Three
Ins. Class
F
Motor Frame Material
Steel
Motor Bearings
Ball
Full Load Amps
2.7/1.4 A
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Bearing Protection
Double Shields
Motor Mounting Position
Horizontal
Motor Sub Application
Door Operator, Machine Tool, Speed Reducer
Brake Model/Series
HU16
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Standards
CSA, UR
Inverter Rating
2:1
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Variable Torque Rating
10:1
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, 2.7/1.4 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.