Shop WEG

Three-Phase Metric Motor, 150 HP, 315S/M Frame, 460V AC Voltage, 1190 rpm Nameplate RPM

  • Mfr # 11012ET3Y315S/M-W22
  • Zoro # G9833311

product price: 
$
20,031.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,190 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
178.0 A
Frame
315S/M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11012ET3Y315S/M-W22
Zoro #
G9833311
UPC #
-
Country of Origin
Multiple
Item
Metric Motor
HP
150
Nameplate RPM
1,190 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
178.0 A
Frame
315S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
990/991/992 rpm
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
150
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1
Weight
2,652 lb
NEMA Design
N
Full Load Amps @ 50Hz
200, 205, 214 A
Usable @ 208V
Not Usable at 208V
Kw
110.0
Full Load Current @ 60 Hz
178.0 A
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Sub Application
Air Compressor, Fan/Blower
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Number of Speeds
1
Application
General Purpose
Nameplate Horsepower @ 50 Hz
150 hp
Nameplate Service Factor @ 50 Hz
1
Nameplate Service Factor @ 60 Hz
1.25
Product Type
Metric Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate RPM @ 50 Hz
990/991/992 RPM
Full Load Current @ 50 Hz
200, 205, 214 A
Bearing Type
Ball
Manufacturers Warranty
3 yr
Insulation Class
F
Nameplate Horsepower @ 60 Hz
150 hp
Nameplate RPM @ 60 Hz
1,190 RPM
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Length Less Shaft
1,104 mm
Overall Length
1,274 mm
Shaft Dia.
80 mm
Shaft Length
170 mm
Manufacturers Warranty Length
3 yr
Frame Size
315S/M
Shaft Diameter
80 mm
Wire Rope Length
1,274 mm
Length
1,274 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, 110.0 kW, Nameplate RPM 1190 rpm, Frame 315S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 178.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.