Motor, 3/4HP, 3450, 2850RPM, 60, 50HZ, 56J, ODP

  • Mfr # EE446

  • Zoro # G0920715


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Mount Type
J-FACE
Max. RPM
3450 & 2850 RPM
HP Required
3/4 HP
Input RPM
3600 rpm
Motor Mounting Type
Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE446
Zoro #
G0920715
UPC #
786382075576
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 5/16 in
Overall Length
10 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Mount Type
J-FACE
Max. RPM
3450 & 2850 RPM
Item
Motor
HP Required
3/4 HP
Input RPM
3600 rpm
Motor Mounting Type
Face
Frame
56J
HP
3/4
Nameplate RPM
3,450/2,850
Motor Application
Pump
Ins. Class
B
Motor Thermal Protection
None
Motor Shaft Rotation
CCW
Motor Shaft Design
Threaded
Voltage
208-230/460V AC
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.7-2.8/1.4
Motor Service Factor
1.5
Motor Bearings
Ball
Motor Sub Application
Special Application Close Coupled Pump
Phase
Three
Hz
60/50
Motor Design
3-Phase
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Enclosure Design
Open Dripproof
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.5
Max. SF Amps
3.7-3.6/1.8
Weight
19 lb
RPM @ 50Hz
2,850/3,450
No. of Speeds
1
NEMA Design
C
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460V
Full Load Amps @ 50Hz
2.7-2.8/1.4
HP @ 50Hz
3/4
Usable @ 208V
Yes
RPM Range
3,001-3,600

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 2.7-2.8/1.4, Full Load Amps @ 50Hz 2.7-2.8/1.4, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 8 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.7-3.6/1.8, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.